https://www.bdiexpress.com/medias/INDGGMHBXXXX-X-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDJ8aW1hZ2UvanBlZ3xhR1k1TDJneE9DODVPREExTmpFeE9Ea3lOelkyTDBsT1JFZEhUVWhDV0ZoWVdGOVlYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNzc2N2I4M2VkNTM0YWQ5OGQ4NmIyMjI2MTFmMjA0NjdiOGJjZDc4YjllYjQyMzQ1YjBmNDFkMzA4NzIzZWYy
21532042
Hubs
G & G MANUFACTURING
G & G MANUFACTURING
X 1-3/8 ; 000300225
G & G MANUFACTURING G & G MANUFACTURING
Description
X 1-3/8 ; 000300225 WELDAHUB ; X HUB 1-3/8" RND BORE HUB
Weld-On Hub; 1-3/8" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Part #
X 1-3/8 ; 000300225
BDI #
21532042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/X-1-3-8-;-000300225/p/21532042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.04
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
X Series
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
1.13
Long Description
Weld-On Hub; 1-3/8" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pilot Diameter
2 Inch | 50.8 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh