22975464
Hubs
PCI
PCI
XTH30-SS
PCI PCI
Description
XTH30-SS TAPERED HUB ; XTH30 STYLE STAINLESS STEEL
Hub, Compression; 6" Outside Diameter; Bushed; 5-3/4" Pilot Diameter; XT30 Bushing Size; XT Bushing; Stainless Steel; 1-1/4" Length Through Bore; No Keyway
Part #
XTH30-SS
BDI #
22975464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/XTH30-SS/p/22975464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
4.633
EAN
0841946121820
Product Group - BDI
M00134
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
XT
Bushing Size if bushed
XT30
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
10.214
Long Description
Hub, Compression; 6" Outside Diameter; Bushed; 5-3/4" Pilot Diameter; XT30 Bushing Size; XT Bushing; Stainless Steel; 1-1/4" Length Through Bore; No Keyway
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
5.75 Inch | 146.05 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 35 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh