920409
Hubs
TSUBAKI
TSUBAKI
XTH30
TSUBAKI TSUBAKI
Description
XTH30 WELD ON HUB
Weld-On Hub; 5.94" Outside Diameter; Minimum Plain Bore; 5-3/4" Pilot Diameter; Steel; 1-1/4" Length Through Bore; 4-9/16" Bolt Circle Diameter; Keyway
Part #
XTH30
BDI #
920409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/XTH30/p/920409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.86
EAN
0097039019516
Product Group - BDI
M00134
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.1
Long Description
Weld-On Hub; 5.94" Outside Diameter; Minimum Plain Bore; 5-3/4" Pilot Diameter; Steel; 1-1/4" Length Through Bore; 4-9/16" Bolt Circle Diameter; Keyway
Outside Diameter
5.94 Inch | 150.876 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
5.75 Inch | 146.05 Millimeter
Nominal Bolt Circle Diameter Round
4.563 Inch | 115.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh