https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
198077
Adapters
CONSOLIDATED BEARING
CONSOLIDATED BEARING
H-3056 X 260 MM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
H-3056 X 260 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
260MM Bore; 152MM Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate
Part #
H-3056 X 260 MM
BDI #
198077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3056-X-260-MM/p/198077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.27
EAN
0644075014397
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-56
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
260MM Bore; 152MM Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate
Bore
10.236 Inch | 260 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh