https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
1157687
Adapters
FAG
FAG
H210
FAG FAG
Description
H210 BEARING ADAPTER SLEEVE ; 45MM ID X 70MM OD X 35MM W
Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate
Part #
H210
BDI #
1157687
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H210/p/1157687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.264
EAN
4012801170505
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-10
Lockwasher/Lockplate Part Number
MB-10
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.us
Long Description
Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh