NTN
NTN
H319
NTN NTN
Description
H319 ; POR BEARING ADAPTER
Adapter Sleeve, Bearing; 430MM Bore; 326MM Length Thru Bore; Complete Adapter with Sleeve; A319 Sleeve; AN-19 Locknut; AW-19 Lockwasher
Part #
H319
BDI #
20392844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H319/p/20392844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
EAN
0692314826690
Weight / US pound
0
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A319
Locknut Part Number
AN-19
Lockwasher/Lockplate Part Number
AW-19
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.439
Long Description
Adapter Sleeve, Bearing; 430MM Bore; 326MM Length Thru Bore; Complete Adapter with Sleeve; A319 Sleeve; AN-19 Locknut; AW-19 Lockwasher
Bore
16.929 Inch | 430 Millimeter
Length Thru Bore
12.835 Inch | 326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh