![SNP3056-915](/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ)
![SNP3056-915](/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ)
DODGE
DODGE
SNP3056-915
DODGE DODGE
Description
SNP3056-915 ADAPTER ASSY ; NON RETURNABLE
Bearing Adapter Sleeve; 9-15/16" Bore; 6.19" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Part #
043586
BDI #
244188
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP3056-915/p/244188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
19.958
EAN
0782475254262
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43586
Weight / LBS
43.7
Long Description
Bearing Adapter Sleeve; 9-15/16" Bore; 6.19" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
6.19 Inch | 157.226 Millimeter
Bore
9.938 Inch | 252.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh