https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODF8aW1hZ2UvanBlZ3xhR0kwTDJnMFpDOHhNREl5T0RJek5qVTRNamswTWk5SlRrUllXRmhEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDRkMjE5NjcwNjYzN2YxY2NmODNlZmIwOWU2MzU5Mzk0N2EwZTMyOTgyM2E5NzQzNzcwOWQ4MmY4M2VjZWY1N2U
299806
Roller Chains
DRIVES
DRIVES
100-4 COT 10FT
DRIVES DRIVES
Description
100-4 COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Roller Chain; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
Part #
DRV-100-4C-10FT
BDI #
299806
Details
440.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-4-COT-10FT/p/299806
Your Price
$ 440.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.9
EAN
0642051116592
Product Group - BDI
M02290
Chain Size
100-4
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
100-4C 010 FT COIL BOXED
Manufacturer Internal Number
11659
Weight / LBS
11.11
Long Description
Roller Chain; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.755 Inch | 19.177 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh