![100-6OLOIL](/medias/INDXXXCHNLKX-OL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhREV5TDJnMllpOHhNREl5T0RJME56azROakl3Tmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwyYmRhMDZiMjQ5ZDJlZDE4NWNkY2MyNzcwMzlhZDM1M2E2ZTBkZGMxNjQ1ZTRjMzgzNTQ5YzJhOTcwOWZmOTE3)
![100-6OLOIL](/medias/INDXXXCHNLKX-OL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhREV5TDJnMllpOHhNREl5T0RJME56azROakl3Tmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwyYmRhMDZiMjQ5ZDJlZDE4NWNkY2MyNzcwMzlhZDM1M2E2ZTBkZGMxNjQ1ZTRjMzgzNTQ5YzJhOTcwOWZmOTE3)
MAXCO CHAIN
MAXCO CHAIN
100-6OLOIL
MAXCO CHAIN MAXCO CHAIN
Description
100-6 4-PITCH OFFSET LINK ; API OIL FIELD INSPIRE SERIES
Chain Link; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.157" Plate Thickness; 1.154" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-6OLOIL
BDI #
453892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-6OLOIL/p/453892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.951
EAN
0821002121599
Product Group - BDI
M02122
Chain Size
100-6
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
API Oil Field Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.157" Plate Thickness; 1.154" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
1.154 Inch | 29.312 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh