https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
526886
Roller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
25 SS RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
25 SS RIV 10FT ELITE ROLLER CHAIN ; 25 1/4" PITCH RIVETED 10FT/BOX
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Part #
25 SS RIV 10FT ELITE
BDI #
526886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-SS-RIV-10FT-ELITE/p/526886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.038
EAN
0847648017928
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A2125SSX10FT
Manufacturer Internal Number
5001792
Weight / LBS
0.083
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Plate Thickness
0.031 Inch | 0.787 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Roller Width
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Plate Height
0.236 Inch | 5.994 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh