![35 RIV 6FT + C/L](/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ)
![35 RIV 6FT + C/L](/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ)
21488324
Roller Chains
EBC
EBC
35 RIV 6FT + C/L
EBC EBC
Description
35 RIVETED ROLLER CHAIN 6FT W/ CONN LINK ; 3/8" PITCH SINGLE STRAND CUT TO LENGTH
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
Part #
35 RIV 6FT + C/L
BDI #
21488324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-RIV-6FT-+-C-L/p/21488324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.6
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
Long Description
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia