https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhREkzTDJnMU5DOHhNREl5T0RJME9UTTVOVEl6TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58NzI2ODEzZDg3OGViMzY4NjIyOTFmMjA2ODMwZjFlOWVhZWFjZDVjMDYyOGNlZjM4ZTNkNjhkZWE1MmY4ODNjMA
18151279
Roller Chains
EBC
EBC
40-1 SS O/L
EBC EBC
Description
40 SS OFFSET LK ; STAINLESS STEEL OFFSET LK
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Part #
40-1 SS OFFSET LK
BDI #
18151279
Details
2.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-1-SS-O-L/p/18151279
Your Price
$ 2.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.73
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
1.617
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.457 Inch | 11.608 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh