

BDI APPROVED CHAIN
BDI APPROVED CHAIN
50-2 RIV 10FT
BDI APPROVED CHAIN BDI APPROVED CHAIN
描述
BDI APPROVED CHAIN 50-2 RIV 10FT
Roller Chain; 50-2; Riveted; 5/8" Chain Pitch; Standard; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia
制造商部件号
50-2 RIV 10FT
BDI部件号
20392015
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/50-2-RIV-10FT/p/20392015
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 10 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
M02290
类别 - BDI
Chain
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
Roller Chain; 50-2; Riveted; 5/8" Chain Pitch; Standard; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia
详细描述
Roller Chain; 50-2; Riveted; 5/8" Chain Pitch; Standard; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia