https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
453284
Roller Chains
MAXCO CHAIN
MAXCO CHAIN
BL866HMCL
MAXCO CHAIN MAXCO CHAIN
Description
BL866HMCL HI-MAX CONNECTING LINK ; 5/PAK
Chain Link; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL866HMCL
BDI #
453284
Details
9.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL866HMCL/p/453284
Your Price
$ 9.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.23
EAN
0821002040999
Product Group - BDI
M02122
Chain Size
BL866-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh