Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2052SSA2RL https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-SA2-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Mzh8aW1hZ2UvanBlZ3xhRGcxTDJnd055ODVORGN6TXprd05ERXhPREEyTG1wd1p3fDRjOTJkNDU4OWUwMmU5MGJkODUxNDVkODU2MzUzY2Y5MDRiOGI2OWJkNDQzMzk0YzU5MWJkYTMwZjEzNTQ1MWE
453456 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

C2052SSA2RL

Description

C2052SSA2RL INSPIRE ROLLER LINK ; 50/PAK

Chain Link; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

Part #

C2052SSA2RL

BDI #
453456

Details

17.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0821002068320
Product Group - BDI
M02122
Chain Size
C2052
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Large Roller
Other Features
With A2 Attachment | Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh