20855632
Roller Chains
DIAMOND CHAIN
DIAMOND CHAIN
DMD-41-1 ROFF LINK P AP ; D5485
DIAMOND CHAIN DIAMOND CHAIN
Description
41-1 ROFF LINK P AP ; D5485 ; ROLLER CHAIN OFFSET LINK
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Part #
GAP-1341-P
BDI #
20855632
Details
40.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-41-1-ROFF-LINK-P-AP-;-D5485/p/20855632
Your Price
$ 40.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.012
EAN
0716647381166
Product Group - BDI
M02122
Chain Size
41
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.026
Long Description
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Plate Height
0.383 Inch | 9.728 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Roller Width
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh