https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTR8aW1hZ2UvanBlZ3xhRGsyTDJoall5OHhNREl5T0RrNU5UQXpNVEEzTUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZRMDVXVWw5T1VGOHpNREI0TXpBd0xtcHdad3w2NmVkZmM4ZjBlMDUzMTNjOWZlMDgyNDY3OGVjZDZjZmJhY2E5OGZjZjc4ZmFiYTNkODAzNWQyNTBmNTE0Y2Rh
20855472
Roller Chains
DIAMOND CHAIN
DIAMOND CHAIN
DMD-C2060H-1 ROFF LINK P NI
DIAMOND CHAIN DIAMOND CHAIN
Description
C2060H-1 ROFF LINK P NI ; ROLLER CHAIN OFFSET LINK
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.712" Plate Height; Straight; 15/64" Pin Diameter
Part #
GNI-127043
BDI #
20855472
Details
24.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-C2060H-1-ROFF-LINK-P-NI/p/20855472
Your Price
$ 24.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.111
EAN
0716647148288
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Moisture Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.712" Plate Height; Straight; 15/64" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.712 Inch | 18.085 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh