https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTF8aW1hZ2UvanBlZ3xhR0UwTDJnMk9DOHhNRFU0TnpBME56RTJOVGs0TWk5SlRrUllXRmhEU0U1TVMxaGZVa3hmTTE5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw1YTllNDAzYjg1OWI1ZDA0MGRmOGQ0NTkzZTAxYzE0NWEwY2E0ZjkwZjdhYjkxMDY2ZDM5MjMwNDhjMDdiMDIw
PT INTERNATIONAL
PT INTERNATIONAL
E80-3R/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E80-3R/L RIVETING LINK
Chain Link; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.908" Plate Height; Curved; 0.312" Pin Diameter
Part #
E80-3R/L
BDI #
18124275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E80-3R-L/p/18124275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675064952
Product Group - BDI
M02122
Chain Size
80-3
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E80-3R/L
Weight / LBS
1
Long Description
Chain Link; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.908" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.908 Inch | 23.063 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh