![LBBC2060HC](/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx)
![LBBC2060HC](/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx)
LINKBELT
LINKBELT
LBBC2060HC
LINKBELT LINKBELT
Description
LBBC2060HC COTTER CHAIN ; C2060H
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Part #
1601370
BDI #
18621799
Details
25.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBBC2060HC/p/18621799
Your Price
$ 25.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.68 Inch | 17.272 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh