https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
SKF
SKF
PHC 72B-1X10FT
SKF SKF
Description
PHC 72B-1X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 72B Chain Size; Riveted; 114.3MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Part #
PHC 72B-1X10FT
BDI #
1280085
Details
8172.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-72B-1X10FT/p/1280085
Your Price
$ 8,172.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
184.2
EAN
7316572772287
Product Group - BDI
M02290
Chain Size
72B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 72B Chain Size; Riveted; 114.3MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Roller Width
2.7 Inch | 68.58 Millimeter
Plate Height
4.079 Inch | 103.6 Millimeter
Plate Thickness
0.669 Inch | 17 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Pin Diameter
1.751 Inch | 44.48 Millimeter
Roller Diameter
2.85 Inch | 72.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh