![PHC 80SH-2X10FT](/medias/INDXXXCHNXXX-2-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDl8aW1hZ2UvanBlZ3xhREV4TDJobU9TOHhNREl5T0RVME56Y3hOVEV3TWk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlNGTklYek13TUhnek1EQXVhbkJufDRkYWEwM2EyYzFkNjFmODg4NGRlNGMzZTQ0MmFkY2NkMmU3NmI4N2Y2NWRjZDc5MTlhNmM2OGQ5NTQ5YTlkOWQ)
![PHC 80SH-2X10FT](/medias/INDXXXCHNXXX-2-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDl8aW1hZ2UvanBlZ3xhREV4TDJobU9TOHhNREl5T0RVME56Y3hOVEV3TWk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlNGTklYek13TUhnek1EQXVhbkJufDRkYWEwM2EyYzFkNjFmODg4NGRlNGMzZTQ0MmFkY2NkMmU3NmI4N2Y2NWRjZDc5MTlhNmM2OGQ5NTQ5YTlkOWQ)
1280219
Roller Chains
SKF
SKF
PHC 80SH-2X10FT
SKF SKF
Description
PHC 80SH-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
PHC 80SH-2X10FT
BDI #
1280219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-80SH-2X10FT/p/1280219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
18.78
EAN
7316574271887
Product Group - BDI
M02290
Chain Size
80-2
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh