https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODZ8aW1hZ2UvanBlZ3xhRFppTDJneFlTOHhNREk1TXpRME1UQXpOak14T0M5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDg0Y2IxMjYxYWU2ZWVlMDAzNzczMDZhMDA3ZDc2ODIxMmI5YmEwNWFhNTZiNDBlM2Q0OTM4ZWZhY2E3Y2ZhMzA
LINKBELT
LINKBELT
RC120-2C
LINKBELT LINKBELT
Description
RC120-2C ROLLER CHAIN ; COTT
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Curved; 7/16" Pin Diameter
Part #
0840885
BDI #
571544
Details
306.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC120-2C/p/571544
Your Price
$ 306.18 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.349
EAN
0662327125790
Product Group - BDI
M02290
Chain Size
120-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Curved; 7/16" Pin Diameter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh