https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDd8aW1hZ2UvanBlZ3xhREF6TDJobVlTOHhNREkyTXpJME9ETXpPRGszTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDRhZDhmZDNkZjViNDE4ZGE2ZWQxYjVlOTc3OGYzMmRjMDEyNmU2NmQyYjgzZGM0ODQxMjVjZWVjOTA4ZDg3Y2I
18118045
Roller Chain Sprockets
PT INTERNATIONAL
PT INTERNATIONAL
06B-2-76TL-1610
PT INTERNATIONAL PT INTERNATIONAL
Description
06B-2-76TL-1610 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 236.017MM Outside Diameter; 230.49MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
2101001567
BDI #
18118045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-2-76TL-1610/p/18118045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.536
EAN
0800675001261
Product Group - BDI
M02312
Chain Size
06B-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
06B-2-76TL-1610
Weight / LBS
10
Long Description
Roller Chain Sprocket; 06B-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 236.017MM Outside Diameter; 230.49MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Pitch Diameter
9.074 Inch | 230.49 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
9.292 Inch | 236.017 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh