https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDd8aW1hZ2UvanBlZ3xhREF6TDJobVlTOHhNREkyTXpJME9ETXpPRGszTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDRhZDhmZDNkZjViNDE4ZGE2ZWQxYjVlOTc3OGYzMmRjMDEyNmU2NmQyYjgzZGM0ODQxMjVjZWVjOTA4ZDg3Y2I
18118676
Roller Chain Sprockets
PT INTERNATIONAL
PT INTERNATIONAL
08B-2-18TL-1210
PT INTERNATIONAL PT INTERNATIONAL
Description
08B-2-18TL-1210 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
08B-2-18TL-1210
BDI #
18118676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-2-18TL-1210/p/18118676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.544
EAN
0800675218560
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
08B-2-18TL-1210
Weight / LBS
1.2
Long Description
Roller Chain Sprocket; 08B-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.88 Inch | 73.14 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh