

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100A42
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100A42 ROLLER CHAIN SPROCKET ; 42 TEETH ANSI 100 TYPE A
Roller Chain Sprocket; 100 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 17.43" Outside Diameter; 16.728" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100A42
BDI #
20638795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100A42/p/20638795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.144
EAN
0847648169665
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1-1/4 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 100 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 17.43" Outside Diameter; 16.728" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.43 Inch | 442.722 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
16.728 Inch | 424.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh