https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzB8aW1hZ2UvanBlZ3xhR1k1TDJoaVlpOHhNRE14Tmpjek1EZzFPVFUxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDJkMjRmOWUyODRkZjU4YmM1MThmMTkxMzExYTczNjA3NmU3ODI1MjIxMzkwMTUxYTFlY2VkN2JiMjNlNGI4NQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzB8aW1hZ2UvanBlZ3xhR1k1TDJoaVlpOHhNRE14Tmpjek1EZzFPVFUxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDJkMjRmOWUyODRkZjU4YmM1MThmMTkxMzExYTczNjA3NmU3ODI1MjIxMzkwMTUxYTFlY2VkN2JiMjNlNGI4NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100C30 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100C30 MTO SPROCKET
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100C30 MTO
BDI #
21536549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100C30-MTO/p/21536549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
11.959 Inch | 303.75 Millimeter
Outside Diameter
12.643 Inch | 321.132 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

