https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzB8aW1hZ2UvanBlZ3xhR1k1TDJoaVlpOHhNRE14Tmpjek1EZzFPVFUxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDJkMjRmOWUyODRkZjU4YmM1MThmMTkxMzExYTczNjA3NmU3ODI1MjIxMzkwMTUxYTFlY2VkN2JiMjNlNGI4NQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzB8aW1hZ2UvanBlZ3xhR1k1TDJoaVlpOHhNRE14Tmpjek1EZzFPVFUxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDJkMjRmOWUyODRkZjU4YmM1MThmMTkxMzExYTczNjA3NmU3ODI1MjIxMzkwMTUxYTFlY2VkN2JiMjNlNGI4NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6C13
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 6C13
Roller Chain Sprocket; 06B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
6C13
BDI #
23585060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/6C13/p/23585060
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 06B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
1.567 Inch | 39.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.746 Inch | 44.348 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

