![81XB16F X 1-15/16 SPLIT](/medias/INDTSUSPKTXX-RC-81X-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzR8aW1hZ2UvanBlZ3xhR1l6TDJnMk5DOHhNRFEyTmpZMU9EazBNekF3Tmk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwSmZNVjlUVUY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDE4NGQ0MTc1NWNlODg5Y2U2YzU0MTA5YTc1NmUzZTY4NWQwMDRjNzkxZjViMjJlM2IwNTUxYmFjODkwODU5MDk)
![81XB16F X 1-15/16 SPLIT](/medias/INDTSUSPKTXX-RC-81X-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzR8aW1hZ2UvanBlZ3xhR1l6TDJnMk5DOHhNRFEyTmpZMU9EazBNekF3Tmk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwSmZNVjlUVUY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDE4NGQ0MTc1NWNlODg5Y2U2YzU0MTA5YTc1NmUzZTY4NWQwMDRjNzkxZjViMjJlM2IwNTUxYmFjODkwODU5MDk)
20887236
Roller Chain Sprockets
TSUBAKI
TSUBAKI
81XB16F X 1-15/16 SPLIT
TSUBAKI TSUBAKI
Description
81XB16F-1R-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XB16F-1R-SPLIT
BDI #
20887236
Details
675.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XB16F-X-1-15-16-SPLIT/p/20887236
Your Price
$ 675.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.2
EAN
0009703901353
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
49
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
13.371 Inch | 339.623 Millimeter
Outside Diameter
14.253 Inch | 362.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh