https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR05rTDJneE1pOHhNRE16TXpRek5UZzFORGczT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzE3ZTY4ZDhkOGRjMzg0Y2JkYzNlNTFhZThlOTgwMDU1NDBkNDVjMTIyZjY5YzEyNDg1MWZkMTcxZDFiMDk4Mg
TSUBAKI
TSUBAKI
D08B12H X 12MM RSB
TSUBAKI TSUBAKI
Description
D08B12H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 08B-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D08B12H X 12MM RSB
BDI #
22379582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D08B12H-X-12MM-RSB/p/22379582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.26
EAN
0097039693983
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.56879
Long Description
Roller Chain Sprocket; 08B-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.166 Inch | 55.016 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.932 Inch | 49.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh