![D100C23 MTO 1-15/16](/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U)
![D100C23 MTO 1-15/16](/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U)
21593350
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100C23 MTO 1-15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100C23 MTO 1-15/16 RLR CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 100-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100C23 MTO 1-15/16
BDI #
21593350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100C23-MTO-1-15-16/p/21593350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 100-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.845 Inch | 250.063 Millimeter
Pitch Diameter
9.18 Inch | 233.17 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh