https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg
607407
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D120B11
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D120B11 ROLLER CHAIN SPROCKET ; 1-1/2"P 11T DOUBLE 1-1/2" MIN PLAIN BORE
Roller Chain Sprocket; 120-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D120B11
BDI #
607407
Details
700.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120B11/p/607407
Your Price
$ 700.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.174
EAN
0697950025421
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
11
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.375
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.6
Long Description
Roller Chain Sprocket; 120-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.009 Inch | 152.629 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.325 Inch | 135.255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh