https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjZ8aW1hZ2UvanBlZ3xhRFpoTDJnek5TOHhNRE0zTXpVNU9UUTVOREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnwxMDM0ODIxMmFhNDNiMWE5MTEyYjcwNWVlN2EwMGE0MDEzYjc3Y2Y0YWViM2YwZjk3NDViMjA3ZTgyZjRkZWIz
25162307
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 40-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
BDI #
25162307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40BS18SS-1-1-2-3-8IN-X-3-16IN-KW-2SS/p/25162307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 40-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
2.879 Inch | 73.127 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh