https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhRFZoTDJnM055OHhNRE14Tmpjek56RTFNVEF3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBmZDY4OGQwMGM3ZGFiZDM0OWUwMDBiMGM0N2I3MjdkMjljZmU5MGRlOWQ3ZmNmOGJlOTllMDRlMjdhMGVjM2E
23069159
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E80C95 X 3-1/4 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E80C95 X 3-1/4 KW 2SS RLR CHAIN SPROCKET
Roller Chain Sprocket; 3-1/4" Bore; 80-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E80C95 X 3-1/4 KW 2SS
BDI #
23069159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E80C95-X-3-1-4-KW-2SS/p/23069159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
95
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-1/4" Bore; 80-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
30.828 Inch | 783.031 Millimeter
Pitch Diameter
30.245 Inch | 768.22 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh