1288026
Roller Chain Sprockets
SKF
SKF
PHS 50-1DSTB21
SKF SKF
Description
PHS 50-1DSTB21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; A-Double Single; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
PHS 50-1DSTB21
BDI #
1288026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-50-1DSTB21/p/1288026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.438
EAN
7316572781814
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
21
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
3.3
Long Description
Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; A-Double Single; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.522 Inch | 114.859 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.194 Inch | 106.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh