![RS60-1B15T-SS](/medias/INDTSUSPKTXX-RS-B-1B-T-MPB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTh8aW1hZ2UvanBlZ3xhRE0xTDJoa055OHhNRFEyT1RreU9Ea3lOekkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw4eFFsOVVYMDFRUWw5VFUxOHpNREI0TXpBd0xtcHdad3wwZDk2ZDYyYmQ4MTg4Yzk1YmYyYWE0ZjU4MDUyYjIyZWJlNTcwZDZhNWNjNjFmZWE1NWRlNDFkMjZkOGVlYmVi)
![RS60-1B15T-SS](/medias/INDTSUSPKTXX-RS-B-1B-T-MPB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTh8aW1hZ2UvanBlZ3xhRE0xTDJoa055OHhNRFEyT1RreU9Ea3lOekkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw4eFFsOVVYMDFRUWw5VFUxOHpNREI0TXpBd0xtcHdad3wwZDk2ZDYyYmQ4MTg4Yzk1YmYyYWE0ZjU4MDUyYjIyZWJlNTcwZDZhNWNjNjFmZWE1NWRlNDFkMjZkOGVlYmVi)
914449
Roller Chain Sprockets
TSUBAKI
TSUBAKI
RS60-1B15T-SS
TSUBAKI TSUBAKI
Description
SS60B15 ; POR SPROCKET SB 3/4IN
Roller Chain Sprocket; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
SS60B15
BDI #
914449
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS60-1B15T-SS/p/914449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.09
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.875
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.4
Long Description
Roller Chain Sprocket; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.978 Inch | 101.041 Millimeter
Pitch Diameter
3.608 Inch | 91.643 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh