https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhRE5oTDJnM01pOHhNRE0zTXpjM016WXlNek15Tmk5SlRrUllXRmhIUlVGU1dGaGZRbFpNWDFKVFFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMjFkNmRjNTkzMGMxMzUzMTk1NTNiNjI1Mzg2OTVhZDBlMmM3NzUwZTM0YTA5ZjhmZTkzNjhlMzQyZGIxNjU
LINN GEAR
LINN GEAR
3B15-30
LINN GEAR LINN GEAR
Description
3B15-30 BEVEL GEAR ; STEEL
Bevel Gear; 5" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Dia; Straight Tooth; Steel
Part #
3B15-30
BDI #
592122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/3B15-30/p/592122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.033
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8 | Optional Hardened Teeth
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Weight / LBS
13.3
Long Description
Bevel Gear; 5" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
3.75 Inch | 95.25 Millimeter
Face Width
1.87 Inch | 47.498 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh