321248
Miter and Bevel Gears
BROWNING
BROWNING
YSM12B24
BROWNING BROWNING
Description
YSM12B24 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 2" Pitch Dia; 12 DP; 0.43" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-5/16" Hub Dia; Straight Tooth; Steel
Part #
1229210
BDI #
321248
Details
155.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM12B24/p/321248
Your Price
$ 155.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
EAN
0662289176793
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1/2
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229210
Long Description
Miter Gear; 2" Pitch Dia; 12 DP; 0.43" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-5/16" Hub Dia; Straight Tooth; Steel
Pitch Diameter
2 Inch | 50.8 Millimeter
Hub Diameter
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh