https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
162592
Worms and Worm Gears
BOSTON GEAR
BOSTON GEAR
D1133
BOSTON GEAR BOSTON GEAR
Description
D1133 WORM GEAR ; 3-1/8" PITCH DIA 32 DP 7/32" FACE
Worm Gear; 3-1/8" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Part #
D1133
BDI #
162592
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/D1133/p/162592
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.103
EAN
0781711135167
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1133
Manufacturer Internal Number
13516
Weight / LBS
0.225
Long Description
Worm Gear; 3-1/8" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Face Width
0.219 Inch | 5.563 Millimeter
Pitch Diameter
3.125 Inch | 79.375 Millimeter
Hub Diameter
0.69 Inch | 17.526 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh