

21445260
Spur and Helical Gears
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5011/S1264
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5011/S1264 SPROCKET
Spur Gear; External Tooth; 64 Teeth; 5.33" Pitch Diamter; 3/4" Face Width
Part #
5011/S1264
BDI #
21445260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/5011-S1264/p/21445260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.15
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Product Detail
Spur Gear
Product Specification
External Tooth; 64 Teeth; 5.33" Pitch Diamter; 3/4" Face Width
Long Description
Spur Gear; External Tooth; 64 Teeth; 5.33" Pitch Diamter; 3/4" Face Width