M2.5 Z=32 SPUR WITH HUB NR. PM29032 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
840585 Spur and Helical Gears 

SATI SATI

M2.5 Z=32 SPUR WITH HUB NR. PM29032

Description

SATI M2.5 Z=32 SPUR WITH HUB NR. PM29032

Spur Gear; 80MM Pitch Diameter; M2.5 DP; 25MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 55MM Hub Diameter; Steel

Part #

M2.5 Z=32 SPUR WITH HUB NR. PM29032

BDI #
840585
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
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.97
Product Group - BDI
M02182
Pitch
M2.5 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 80MM Pitch Diameter; M2.5 DP; 25MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 55MM Hub Diameter; Steel
Pitch Diameter
3.15 Inch | 80 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.165 Inch | 55 Millimeter
Face Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh