SATI
SATI
M2 Z=37 SPUR WITH HUB NR. PM28037
SATI SATI
Description
SATI M2 Z=37 SPUR WITH HUB NR. PM28037
Spur Gear; 74MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 37 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Part #
M2 Z=37 SPUR WITH HUB NR. PM28037
BDI #
1405308
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2-Z=37-SPUR-WITH-HUB-NR-PM28037/p/1405308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.69
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
37
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 14
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 74MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 37 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Hub Diameter
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.913 Inch | 74 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh