M3 Z=35 SPUR WITH HUB NR. PM30035 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
840604 Spur and Helical Gears 

SATI SATI

M3 Z=35 SPUR WITH HUB NR. PM30035

Description

SATI M3 Z=35 SPUR WITH HUB NR. PM30035

Spur Gear; 105MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 70MM Hub Diameter; Steel

Part #

M3 Z=35 SPUR WITH HUB NR. PM30035

BDI #
840604
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
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.55
Product Group - BDI
M02182
Pitch
M3 DP
Mounting Method
Rough Bore
Number of Teeth
35
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 20
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 105MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 70MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.134 Inch | 105 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Hub Diameter
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh