![S20100](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
![S20100](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
611733
Spur and Helical Gears
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S20100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S20100 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
S20100
BDI #
611733
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S20100/p/611733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.18
EAN
0697950058313
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S20100
Weight / LBS
2.6
Long Description
Spur Gear; 5" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Pitch Diameter
5 Inch | 127 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh