![TS618 PER PRINT 157974-C MTO](/medias/INDM-GGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3ODB8aW1hZ2UvanBlZ3xhREF5TDJneU1DOHhNRE16T1RVeU5qYzNNRGN4T0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58ZmQ1NjQ1MWI3Mzc1ZTk0N2I1NGM0MWFjYzM4ZmYyNWYxMWRkZjU5ZTYzNTdjOWM4Y2M0OGM3NzQ5ZDdkM2ExMQ)
![TS618 PER PRINT 157974-C MTO](/medias/INDM-GGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3ODB8aW1hZ2UvanBlZ3xhREF5TDJneU1DOHhNRE16T1RVeU5qYzNNRGN4T0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58ZmQ1NjQ1MWI3Mzc1ZTk0N2I1NGM0MWFjYzM4ZmYyNWYxMWRkZjU5ZTYzNTdjOWM4Y2M0OGM3NzQ5ZDdkM2ExMQ)
21445715
Spur and Helical Gears
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS618 PER PRINT 157974-C MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS618 PER PRINT 157974-C MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 3" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
TS618 PER PRINT 157974-C MTO
BDI #
21445715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS618-PER-PRINT-157974-C-MTO/p/21445715
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.04
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 3" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh