168553
Gear Racks
BOSTON GEAR
BOSTON GEAR
L205-4
BOSTON GEAR BOSTON GEAR
Description
L205-4 GEAR RACK ; 5 DP 2.5" FACE
5 DP Pitch; 2-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.3" Pitch Line Backing; 48" Length; Steel
Part #
37304
BDI #
168553
Details
1559.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L205-4/p/168553
Your Price
$ 1,559.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
19.959
EAN
0781711373040
Product Group - BDI
M02182
Pitch
5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L205-4
Manufacturer Internal Number
37304
Weight / LBS
47.4
Long Description
5 DP Pitch; 2-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.3" Pitch Line Backing; 48" Length; Steel
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Pitch Line Backing
1.3 Inch | 33.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh