LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1272
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 1272
Manual Bucket Pump; Large; 30Lbs Lubricant Capacity; 28" Height; 14" Width; 9" Diameter; For Easy Pumping Action; Develops A 3500Lbs Maximum Pressure To Lubricate The Most Closely Fitted Bearings; Automatic Pressure Release Prevents Nozzle Drippage; Waste And Mess; Pump And Lid Assembly Easily Removed As A Single Unit For Filling; Order 7FT Hose And Coupler Assembly 81768 Separately
制造商部件号
1272
BDI部件号
560354
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/1272/p/560354
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0095992012728
重量 / Kilogram
11.05
Product Group - BDI
F02272
名称
Pump
关键字串
Bucket
产品明细
Manual Bucket Pump
产品规格
Large; 30Lbs Lubricant Capacity; 28" Height; 14" Width; 9" Diameter
详细描述
Manual Bucket Pump; Large; 30Lbs Lubricant Capacity; 28" Height; 14" Width; 9" Diameter; For Easy Pumping Action; Develops A 3500Lbs Maximum Pressure To Lubricate The Most Closely Fitted Bearings; Automatic Pressure Release Prevents Nozzle Drippage; Waste And Mess; Pump And Lid Assembly Easily Removed As A Single Unit For Filling; Order 7FT Hose And Coupler Assembly 81768 Separately