https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201339-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzF8aW1hZ2UvanBlZ3xhR1kwTDJobU5pOHhNREk1TnpjeU5UQXlOak16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFek16bGZNekF3ZURNd01DNXFjR2N8NjIxMTVmMDE2MmZiYjZhNzI1ZDVhYWJmNmY5MGE1ZmZlMjEyYjc3OWFlZWY4MmRmOWNjODBiN2M1MmNhNWIxMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201339-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzF8aW1hZ2UvanBlZ3xhR1kwTDJobU5pOHhNREk1TnpjeU5UQXlOak16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFek16bGZNekF3ZURNd01DNXFjR2N8NjIxMTVmMDE2MmZiYjZhNzI1ZDVhYWJmNmY5MGE1ZmZlMjEyYjc3OWFlZWY4MmRmOWNjODBiN2M1MmNhNWIxMw
25201339
Pumps
CHINA DOMESTIC
CHINA DOMESTIC
HQB-3500
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC HQB-3500
Submersible Pump; 85W Power; 110/220/240VAC at 50/60HZ Voltage; 3M Cable Length; 3000LPH Flow Rate; 20MM Inlet Size; 25MM Outlet Size; 3.5M Height
Part #
HQB-3500
BDI #
25201339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/HQB-3500/p/25201339
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151513
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.20.00.00
Noun
Pump
Keyword String
Submersible
Weight / LBS
2.75578
Product Detail
Submersible Pump
Product Specification
85W Power; 110/220/240VAC at 50/60HZ Voltage; 3M Cable Length; 3000LPH Flow Rate; 20MM Inlet Size; 25MM Outlet Size; 3.5M Height
Long Description
Submersible Pump; 85W Power; 110/220/240VAC at 50/60HZ Voltage; 3M Cable Length; 3000LPH Flow Rate; 20MM Inlet Size; 25MM Outlet Size; 3.5M Height

