https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110722-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTB8aW1hZ2UvanBlZ3xhR0l3TDJnMllTOHhNREEzTmpZMk1qUTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBM01qSmZNekF3V0RNd01DNXFjR2N8NmJlMjVmODAxNjNkZGQwY2Y0OWJkMzU4ZDQxZDc0ODgxYzQxN2NmN2M5NzQ5MzZiYTVlZGIzYjY2M2FlM2E4NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110722-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTB8aW1hZ2UvanBlZ3xhR0l3TDJnMllTOHhNREEzTmpZMk1qUTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBM01qSmZNekF3V0RNd01DNXFjR2N8NmJlMjVmODAxNjNkZGQwY2Y0OWJkMzU4ZDQxZDc0ODgxYzQxN2NmN2M5NzQ5MzZiYTVlZGIzYjY2M2FlM2E4NQ
25110722
Pumps
BDI APPROVED
BDI APPROVED
KIRLOSKAR DB 65/20M
BDI APPROVED BDI APPROVED
Description
BDI APPROVED KIRLOSKAR DB 65/20M
Utility Pump; 80MM Suction Port; 65MM Discharge Port; End Suction; 24MM Shaft Diameter; -10 to 100 Degree C Temperature
Part #
KIRLOSKAR DB 65/20M
BDI #
25110722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/KIRLOSKAR-DB-65-20M/p/25110722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
52
Product Group - BDI
F02272
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Utility
Product Detail
Utility Pump
Product Specification
80MM Suction Port; 65MM Discharge Port; End Suction; 24MM Shaft Diameter; -10 to 100 Degree C Temperature
Long Description
Utility Pump; 80MM Suction Port; 65MM Discharge Port; End Suction; 24MM Shaft Diameter; -10 to 100 Degree C Temperature

