![PVV5-1X/193RA15UMC R900928769](/medias/INDXXXXXXXXX-27438912-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTF8aW1hZ2UvanBlZ3xhRFprTDJoaVlTOHhNRFF4T0RVM016UTNOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnNU1USmZNekF3ZURNd01DNXFjR2N8YWQxZjMxZjJjZDEyMTFkZDUxMzU4NmE4NDE1Yjg0Yzc3MTlmYmJhNjAxOTk1ZDNjNGY4MTZmN2EwOWM2ZmY0YQ)
![PVV5-1X/193RA15UMC R900928769](/medias/INDXXXXXXXXX-27438912-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTF8aW1hZ2UvanBlZ3xhRFprTDJoaVlTOHhNRFF4T0RVM016UTNOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnNU1USmZNekF3ZURNd01DNXFjR2N8YWQxZjMxZjJjZDEyMTFkZDUxMzU4NmE4NDE1Yjg0Yzc3MTlmYmJhNjAxOTk1ZDNjNGY4MTZmN2EwOWM2ZmY0YQ)
27438914
Pumps
BOSCH REXROTH
BOSCH REXROTH
PVV5-1X/193RA15UMC R900928769
BOSCH REXROTH BOSCH REXROTH
Description
BOSCH REXROTH PVV5-1X/193RA15UMC R900928769
Vane Pump; Single; Fixed Displacement; Frame Size 5; 193.4CC Displacement; Clockwise Rotation; Cylindrical Drive Shaft; 3" SAE Suction Port; 1-1/2" SAE Pressure Port; Flange Mounting; 180 Degree Bottom from Input; NBR Seal; Industrial Version
Part #
PVV5-1X/193RA15UMC R900928769
BDI #
27438914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/PVV5-1X-193RA15UMC-R900928769/p/27438914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
35
Product Group - BDI
F02352
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Vane
Manufacturer URL
https://www.bosch.com
Product Detail
Vane Pump
Product Specification
Single; Fixed Displacement; Frame Size 5; 193.4CC Displacement; Clockwise Rotation; Cylindrical Drive Shaft; 3" SAE Suction Port; 1-1/2" SAE Pressure Port; Flange Mounting; 180 Degree Bottom from Input; NBR Seal; Industrial Version
Long Description
Vane Pump; Single; Fixed Displacement; Frame Size 5; 193.4CC Displacement; Clockwise Rotation; Cylindrical Drive Shaft; 3" SAE Suction Port; 1-1/2" SAE Pressure Port; Flange Mounting; 180 Degree Bottom from Input; NBR Seal; Industrial Version