https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099454-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjF8aW1hZ2UvanBlZ3xhR013TDJnM09DOHhNREEzTmpRek5qTTJOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME5UUmZNekF3V0RNd01DNXFjR2N8MzQ1YjFmN2Q5YTZlYWM3OGMxMzM1OWE2MDRhMDBjM2Q3NDBiNWE0MTVkNDU4MmIyOTc2MDJiMGZhZTU3NmY3MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099454-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjF8aW1hZ2UvanBlZ3xhR013TDJnM09DOHhNREEzTmpRek5qTTJOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME5UUmZNekF3V0RNd01DNXFjR2N8MzQ1YjFmN2Q5YTZlYWM3OGMxMzM1OWE2MDRhMDBjM2Q3NDBiNWE0MTVkNDU4MmIyOTc2MDJiMGZhZTU3NmY3MA
25099454
Filters FRLs And Gauges
PARKER
PARKER
07E37A13AC
PARKER PARKER
Description
07E37A13AC FILTER/REGULATOR ; POR 1/2" PIGGYBACK
Filter Regulator; 1/2" Body Size; 1/2" NPT Port; 40 Micron Filtration; Metal Bowl; Auto Float Drain; Relieving Type Exhaust Mechanism; Air Fluid; 125PSI Maximum Pressure
Part #
07E37A13AC
BDI #
25099454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/07E37A13AC/p/25099454
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
2.268
Product Group - BDI
F02170
Harmonized Tariff Code
8481.10.00.60
Noun
Regulator
Keyword String
Filter
Manufacturer URL
https://www.parker.com
Product Detail
Filter Regulator
Product Specification
1/2" Body Size; 1/2" NPT Port; 40 Micron Filtration; Metal Bowl; Auto Float Drain; Relieving Type Exhaust Mechanism; Air Fluid; 125PSI Maximum Pressure
Long Description
Filter Regulator; 1/2" Body Size; 1/2" NPT Port; 40 Micron Filtration; Metal Bowl; Auto Float Drain; Relieving Type Exhaust Mechanism; Air Fluid; 125PSI Maximum Pressure

